- Radial Bearing
- 45 mm ID x 85 mm OD x 23 mm Wide
- Tapered Bore
- C2 - Clearance Less Than Normal
- Brass / Bronze Cage
features
- Self-aligning
- High capacity
- Roller riding retainers
- Tapered bore
| I.D. | 45 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance | C2 |
| Bearing Type | Radial Bearing |
| Cage Material | Brass/Bronze |
| O.D. | 85 mm |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Ring Modification | None |
| Bore Type | Tapered Bore |
| Weight | 1.3 LB |

