- Radial Bearing
- 45 mm ID x 85 mm OD x 23 mm Wide
- Tapered Bore
- C4 - Clearance Greater Than C3
- Brass / Bronze Cage
features
- Tapered bore
- Self-aligning
- High capacity
- Roller riding retainers
| Enclosure | Unsealed |
| Radial Internal Clearance | C4 |
| O.D. | 85 mm |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Ring Modification | None |
| I.D. | 45 mm |
| Bearing Type | Radial Bearing |
| Bore Type | Tapered Bore |
| Weight | 1.3 LB |

