- Spherical Roller Bearing Insert
- Tapered Bore Type
- 2.362 in Inner Diameter
- 4.33 in Outer Diameter
- Adapter Mounted Locking Device
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- High capacity
| Series | 22200 |
| I.D. | 2.362 in |
| O.D. | 4.33 in |
| Cage Material | Brass/Bronze |
| Ring Modification | None |
| Limiting Speed - Grease | 4000 rpm |
| Enclosure | Unsealed |
| Bearing Type | Spherical Roller Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Dia. [Min] | 45.0000 mm |
| Bore Type | Tapered |
| Radial Internal Clearance | C3 |
| Locking Device | Adapter Mounted |
| Housing Fillet Radius | 0.06 in |
| Overall Width | 1.102 in |
| Limiting Speed - Oil | 4500 rpm |
| Bore Dia. [Max] | 240.0000 mm |
| Weight | 2.605 LB |
| EAN or UPC | 662327194369 |

