- Radial Bearing
- 65 mm ID x 120 mm OD x 31 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- High capacity
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, Reduced OD Tolerance on High Side |
| Enclosure | Unsealed |
| Bore Type | Tapered Bore |
| I.D. | 65 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Brass/Bronze |
| Bearing Type | Radial Bearing |
| O.D. | 120 mm |
| Radial Internal Clearance | Normal |
| Weight | 3.28 LB |

