- Radial Bearing
- 75 mm ID x 130 mm OD x 31 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
features
- Cylindrical bore
- Roller riding retainers
- Self-aligning
- High capacity
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | Normal |
| Enclosure | Unsealed |
| I.D. | 75 mm |
| O.D. | 130 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore |
| Cage Material | Brass/Bronze |
| Ring Modification | None |
| Weight | 3.68 LB |
| EAN or UPC | 662327194468 |

