- Spherical Roller Bearing Insert
- Tapered Bore Type
- 2.952 in Inner Diameter
- Adapter Mounted Locking Device
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- High capacity
| Bore Dia. [Min] | 45.0000 mm |
| Bore Type | Tapered |
| O.D. | 130 mm |
| Locking Device | Adapter Mounted |
| Bearing Type | Spherical Roller Bearing |
| Cage Material | Brass/Bronze |
| Series | 22200 |
| I.D. | 2.952 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | C0 |
| Bore Dia. [Max] | 240.0000 mm |
| Ring Modification | None |
| Enclosure | Unsealed |
| Weight | 3.6 LB |
| EAN or UPC | 662327194482 |

