- Spherical Roller Bearing Insert
- Round Bore Type
- 2.952 in Inner Diameter
- Direct Shaft Mounted Locking Device
| Material | Bronze |
| Bore Dia. [Max] | 240.0000 mm |
| Radial Internal Clearance | C3 |
| Series | 22200 |
| Locking Device | Direct Shaft Mounted |
| Bore Dia. [Min] | 30.0000 mm |
| Bore Type | Round Bore |
| Bearing Type | Spherical Roller Bearing |
| I.D. | 2.952 in |
| Weight | 3.695 LB |
| EAN or UPC | 698210033170 |

