- Spherical Roller Bearing Insert
- Tapered Bore Type
- 3.149 in Inner Diameter
- Adapter Mounted Locking Device
| Material | Bronze |
| I.D. | 3.149 in |
| Locking Device | Adapter Mounted |
| Bore Dia. [Min] | 45.0000 mm |
| Bore Dia. [Max] | 240.0000 mm |
| Radial Internal Clearance | C3 |
| Series | 22200 |
| Bearing Type | Spherical Roller Bearing |
| Bore Type | Tapered |
| Weight | 4.479 LB |
| EAN or UPC | 662327435332 |

