- Spherical Roller Bearing Insert
- Round Bore Type
- 3.543 in Inner Diameter
- Direct Shaft Mounted Locking Device
features
- Cylindrical bore
- Roller riding retainers
- Self-aligning
- High capacity
| Enclosure | Unsealed |
| Bore Dia. [Min] | 30.0000 mm |
| Radial Internal Clearance | C0 |
| Bore Type | Round Bore |
| Series | 22200 |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Spherical Roller Bearing |
| O.D. | 160 mm |
| I.D. | 3.543 in |
| Ring Modification | None |
| Locking Device | Direct Shaft Mounted |
| Cage Material | Brass/Bronze |
| Bore Dia. [Max] | 240.0000 mm |
| Weight | 7.5 LB |
| EAN or UPC | 662327194598 |

