- Radial Bearing
- 140 mm ID x 250 mm OD x 68 mm Wide
- Tapered Bore
- C4 - Clearance Greater Than C3
- Brass / Bronze Cage
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- High capacity
| O.D. | 250 mm |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | C4 |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Bore Type | Tapered Bore |
| Ring Modification | None |
| Enclosure | Unsealed |
| I.D. | 140 mm |
| Weight | 32.0 LB |
| EAN or UPC | 662327435776 |

