- Radial Bearing
- 160 mm ID x 290 mm OD x 80 mm Wide
- Tapered Bore
- C2 - Clearance Less Than Normal
- Brass / Bronze Cage
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- High capacity
| Ring Modification | None |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Enclosure | Unsealed |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | C2 |
| I.D. | 160 mm |
| Cage Material | Brass/Bronze |
| O.D. | 290 mm |
| Bore Type | Tapered Bore |
| Weight | 50.0 LB |

