- Radial Bearing
- 45 mm ID x 100 mm OD x 36 mm Wide
- Tapered Bore
- C4 - Clearance Greater Than C3
- Brass / Bronze Cage
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| O.D. | 100 mm |
| Cage Material | Brass/Bronze |
| I.D. | 45 mm |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | C4 |
| Bore Type | Tapered Bore |
| Enclosure | Unsealed |
| Ring Modification | None |
| Weight | 3.09 LB |

