- Radial Bearing
- 50 mm ID x 110 mm OD x 40 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| O.D. | 110 mm |
| Ring Modification | None |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| I.D. | 50 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial Bearing |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | Normal |
| Weight | 4.0 LB |
| EAN or UPC | 662327195229 |

