- Radial Bearing
- 55 mm ID x 120 mm OD x 43 mm Wide
- Tapered Bore
- C2 - Clearance Less Than Normal
- Brass / Bronze Cage
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| I.D. | 55 mm |
| Enclosure | Unsealed |
| O.D. | 120 mm |
| Cage Material | Brass/Bronze |
| Bearing Type | Radial Bearing |
| Ring Modification | Reduced OD Tolerance on High Side |
| Bore Type | Tapered Bore |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Radial Internal Clearance | C2 |
| Weight | 6.0 LB |

