- Radial Bearing
- 75 mm ID x 160 mm OD x 55 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Brass / Bronze Cage
features
- Cylindrical bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| Enclosure | Unsealed |
| O.D. | 160 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Cage Material | Brass/Bronze |
| Ring Modification | None |
| Radial Internal Clearance | C4 |
| Bearing Type | Radial Bearing |
| I.D. | 75 mm |
| Bore Type | Round Bore |
| Weight | 11.7 LB |

