- Radial Bearing
- 90 mm ID x 190 mm OD x 64 mm Wide
- Straight Bore
- C2 - Clearance Less Than Normal
- Brass / Bronze Cage
features
- Cylindrical bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| Ring Modification | None |
| Enclosure | Unsealed |
| Radial Internal Clearance | C2 |
| I.D. | 90 mm |
| Bearing Type | Radial Bearing |
| Bore Type | Round Bore |
| O.D. | 190 mm |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Cage Material | Brass/Bronze |
| Weight | 18.891 LB |

