- Radial Bearing
- 90 mm ID x 190 mm OD x 64 mm Wide
- Tapered Bore
- C4 - Clearance Greater Than C3
- Brass / Bronze Cage
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| I.D. | 90 mm |
| Ring Modification | None |
| Bore Type | Tapered Bore |
| O.D. | 190 mm |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | C4 |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Weight | 19.3 LB |

