- Radial Bearing
- 130 mm ID x 280 mm OD x 93 mm Wide
- Tapered Bore
- C4 - Clearance Greater Than C3
- Brass / Bronze Cage
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| O.D. | 280 mm |
| I.D. | 130 mm |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | C4 |
| Ring Modification | None |
| Bore Type | Tapered Bore |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Weight | 61.54 LB |

