- Radial Bearing
- 150 mm ID x 320 mm OD x 108 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
features
- Self-aligning
- Extra high capacity
- Roller riding retainers
- Tapered bore
| Bore Type | Tapered Bore |
| O.D. | 320 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Cage Material | Brass/Bronze |
| Enclosure | Unsealed |
| Ring Modification | None |
| I.D. | 150 mm |
| Bearing Type | Radial Bearing |
| Weight | 96.0 LB |
| EAN or UPC | 662327195809 |

