- Radial Bearing
- 220 mm ID x 460 mm OD x 145 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
features
- Roller riding retainers
- Cylindrical bore
- Self-aligning
- Extra high capacity
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | None |
| Radial Internal Clearance | Normal |
| O.D. | 460 mm |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| I.D. | 220 mm |
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore |
| Weight | 264.48 LB |
| EAN or UPC | 662327462307 |

