- Radial Bearing
- 190 mm ID x 290 mm OD x 75 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
features
- Cylindrical bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| Bore Type | Round Bore |
| Ring Modification | None |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | C3 |
| I.D. | 190 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. | 290 mm |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| Weight | 39.0 LB |

