- Spherical Roller Bearing Insert
- Round Bore Type
- 13.385 in Inner Diameter
- 22.834 in Outer Diameter
- Direct Shaft Mounted Locking Device
| Bearing Type | Spherical Roller Bearing |
| Bore Type | Round Bore |
| Locking Device | Direct Shaft Mounted |
| Bore Dia. [Min] | 130.0000 mm |
| Limiting Speed - Grease | 430 rpm |
| Housing Fillet Radius | 0.2 in |
| Radial Internal Clearance | C3 |
| Bore Dia. [Max] | 630.0000 mm |
| Dynamic Load Rating | 809500 lbf |
| I.D. | 13.385 in |
| O.D. | 22.834 in |
| Series | 23100 |
| Overall Width | 7.48 in |
| Limiting Speed - Oil | 560 rpm |
| Static Load Rating [Max] | 1.4838e+006 lbf |
| Static Load Rating | 1.4838e+006 lbf |
| Weight | 460.0 LB |
| EAN or UPC | 698210133313 |

