Skip to content Skip to navigation menu
Spherical Roller Bearing

23220LBC3

Spherical Roller Bearing
Item #103782388
  • Radial Bearing
  • 100 mm ID x 180 mm OD x 60.300 mm Wide
  • Straight Bore
  • C3 - Greater Than Normal Clearance
  • Brass / Bronze Cage
Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 100 mm ID x 180 mm OD x 60.300 mm Wide
  • Straight Bore
  • C3 - Greater Than Normal Clearance
  • Brass / Bronze Cage

features

  • Cylindrical bore
  • Roller riding retainers
  • Self-aligning
  • Extra high capacity
Bearing Type Radial Bearing
Bore Type Round Bore
Enclosure Unsealed
Cage Material Brass/Bronze
Ring Modification None
Radial Internal Clearance Specification Greater Than Normal Clearance
I.D. 100 mm
O.D. 180 mm
Radial Internal Clearance C3
Weight 14.75 LB
EAN or UPC 662327959234
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison