- Sleeve Bearing Insert
| Bore Dia. [Min] | 5/8 in |
| Lubrication | Self-Lubricating |
| Bearing Type | Sleeve Bearing |
| Series | 3200 |
| Bore Dia. [Max] | 3 15/16 in |
| Material | Carbon Graphite |
| Weight | 4.591 LB |
| EAN or UPC | 662327200190 |
| Bore Dia. [Min] | 5/8 in |
| Lubrication | Self-Lubricating |
| Bearing Type | Sleeve Bearing |
| Series | 3200 |
| Bore Dia. [Max] | 3 15/16 in |
| Material | Carbon Graphite |
| Weight | 4.591 LB |
| EAN or UPC | 662327200190 |