- #40 Side Bow Connecting (Master) Link
- 1/2" Pitch
applications
- Ideal for use on curved conveyors or to transmit power under misaligned sprocket conditions
features
- Extra clearance chain with ability to flex and twist
| Material | Carbon Steel |
| Link Plates Height | 0.47 in |
| Type | Connecting (Master) Link |
| Link Type | Spring Clip |
| Roller Width | 5/16 in |
| Chain Pitch | 0.5 in |
| Pin Material | Carbon Steel |
| Duty | Standard-Duty |
| No. of Strands Across | 1 |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| Pin Diameter | 0.136 in |
| Chain No. | 40 |
| Chain Type | Side Bow |
| Link Plates Thickness | 0.06 in |
| Roller Dia. | 0.312 in |
| Pin Overall Length | 0.88 in |
| Weight | 0.014 LB |
| EAN or UPC | 793699330588 |

