- #80
- 4 Strand
- Cotter Pin Offset Link
- 1" Pitch
| Chain Construction | Part (CL, Ol, RL) |
| No. of Strands Across | 4 |
| Pin Diameter | 0.313 in |
| Pin Material | Carbon Steel |
| Link Type | Cotter Pin |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Chain No. | 80 |
| Link Plates Thickness | 0.13 in |
| Chain Pitch | 1 in |
| Duty | Standard-Duty |
| Roller Dia. | 5/8 in |
| Link Plates Height | 0.91 in |
| Roller Width | 0.63 in |
| Chain Type | ANSI |
| Type | Offset (Half) Link |
| Material | Carbon Steel |
| Pin Overall Length | 4.738 in |
| Weight | 0.598 LB |
| EAN or UPC | 662327133870 |

