- 1 in Chain Pitch
- Steel Material
- 0.312 in Pin Diameter
- 1.37 Overall Width
description
- R80C50REB Standard-Approved Performance Roller Chains
| Material | Steel |
| Weight | 1.706 LB |
| EAN or UPC | 662327132682 |
| Material | Steel |
| Weight | 1.706 LB |
| EAN or UPC | 662327132682 |