- 80 Chain
- Straight - One Side
- 1 Hole
- Roller Link
- Riveted Construction
| Hole Height from Center of Roller or Pin | 0.97 in |
| No. of Strands Across | 1 |
| Chain Pitch | 1 in |
| Attachment | Straight - One Side |
| Material | Carbon Steel |
| Type | Roller Link |
| Chain Construction | Riveted |
| No. of Holes | 1 |
| Part Type | M35 |
| Chain No. | 80 |
| Hole Dia. | 0.27 in |
| Weight | 0.191 LB |

