- Spherical Roller Bearing Insert
- 1.187 in Inner Diameter
- 2.625 in Outer Diameter
- Direct Shaft Mounted Locking Device
features
- Double row
- Factory adjusted
- Self-aligning
- Deep coined retainer
- Double contoured roller pocket
| Outer Ring Width | 0.541 in |
| Bore Dia. [Min] | 1 in |
| Length Through Bore | 1.312 in |
| Bearing Type | Spherical Roller Bearing |
| RPM [Max] | 6200 rpm |
| Bore Dia. [Max] | 3 3/4 in |
| Radial Internal Clearance | C0 |
| I.D. | 1.187 in |
| Overall Width | 1.312 in |
| Locking Device | Direct Shaft Mounted |
| O.D. | 2.625 in |
| Housing Fillet Radius | 0.046 in |
| Weight | 1.228 LB |
| EAN or UPC | 662327004378 |

