- Spherical Roller Bearing Insert
- 1.968 in Inner Diameter
- 3.543 in Outer Diameter
- Direct Shaft Mounted Locking Device
features
- Single row
- Adjustable
- Self-aligning
- Deep coined retainer
- Double contoured roller pocket
| Length Through Bore | 0.787 in |
| Housing Fillet Radius | 0.078 in |
| Locking Device | Direct Shaft Mounted |
| Origin | Spherical Radial |
| RPM [Max] | 4500 rpm |
| O.D. | 3.543 in |
| Housing Fillet Radius [Max] | 0.078 in |
| Bearing Type | Spherical Roller Bearing |
| Cage Material | Standard |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bore Dia. [Max] | 3 3/8 in |
| Bore Type | Round Bore |
| Dynamic Load Rating | 12400 lbf |
| Enclosure | Unsealed |
| Bore Dia. [Min] | 1 in |
| I.D. | 1.968 in |
| Outer Ring Width | 0.651 in |
| Overall Width | 0.787 in |
| Static Load Rating [Max] | 16600 lbf |
| Radial Internal Clearance | Normal |
| Shaft Fillet Radius [Max] | 0.078 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | None |
| Weight | 2.383 LB |
| EAN or UPC | 662327004514 |

