- Spherical Roller Bearing Insert
- 2.755 in Inner Diameter
- Direct Shaft Mounted Locking Device
features
- Double row
- Factory adjusted
- Self-aligning
- Deep coined retainer
- Double contoured roller pocket
| I.D. | 2.755 in |
| Locking Device | Direct Shaft Mounted |
| Bore Dia. [Min] | 1 in |
| Radial Internal Clearance | C0 |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 3 3/4 in |
| Weight | 7.0 LB |
| EAN or UPC | 662327004545 |

