- Spherical Roller Bearing Insert
- 3.437 in Inner Diameter
- 6 in Outer Diameter
- Direct Shaft Mounted Locking Device
features
- Double row
- Adjustable
- Self-aligning
- Deep coined retainer
- Double contoured roller pocket
| Locking Device | Direct Shaft Mounted |
| Static Load Rating | 116000 lbf |
| RPM [Max] | 2600 rpm |
| Bore Dia. [Min] | 1 in |
| I.D. | 3.437 in |
| Outer Ring Width | 1.173 in |
| O.D. | 6 in |
| Dynamic Load Rating | 61600 lbf |
| Static Load Rating [Max] | 116000 lbf |
| Housing Fillet Radius | 0.125 in |
| Bore Dia. [Max] | 3 3/4 in |
| Overall Width | 2 3/4 in |
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 2.75 in |
| Weight | 11.29 LB |
| EAN or UPC | 662327004576 |

