Skip to content Skip to navigation menu
Link-BeltA23200

A23200

A20000 Series Spherical Roller Bearing Insert
Item #100739404
  • Spherical Roller Bearing Insert
  • 2 in Inner Diameter
  • 3.937 in Outer Diameter
  • Direct Shaft Mounted Locking Device
Link-BeltA23200
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Insert
  • 2 in Inner Diameter
  • 3.937 in Outer Diameter
  • Direct Shaft Mounted Locking Device

features

  • Double row
  • Adjustable
  • Self-aligning
  • Deep coined retainer
  • Double contoured roller pocket
Housing Fillet Radius 0.062 in
I.D. 2 in
Overall Width 1.656 in
O.D. 3.937 in
Locking Device Direct Shaft Mounted
Bearing Type Spherical Roller Bearing
Bore Dia. [Max] 3 3/4 in
RPM [Max] 4000 rpm
Outer Ring Width 0.693 in
Bore Dia. [Min] 1 in
Length Through Bore 1.656 in
Weight 3.15 LB
EAN or UPC 662327004675
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison