- Spherical Roller Bearing Insert
- 2.25 in Inner Diameter
- 3.937 in Outer Diameter
- Direct Shaft Mounted Locking Device
features
- Double row
- Factory adjusted
- Self-aligning
- Deep coined retainer
- Double contoured roller pocket
| O.D. | 3.937 in |
| Overall Width | 1.656 in |
| RPM [Max] | 4000 rpm |
| Bore Dia. [Max] | 3 3/4 in |
| Outer Ring Width | 0.693 in |
| I.D. | 2 1/4 in |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 1 in |
| Locking Device | Direct Shaft Mounted |
| Housing Fillet Radius | 0.062 in |
| Length Through Bore | 1.656 in |
| Radial Internal Clearance | C0 |
| Weight | 3.25 LB |
| EAN or UPC | 662327004705 |

