- 4 7/16" ID x 190 mm OD x 2.974" Outer Ring Width
- Double Sealed (Labyrinth)
- Spring Locking Collar
- Regreasable
- Steel
features
- Self-aligning
- Two spring locking collars
| Locking Device | Spring Locking Collar |
| O.D. | 190 mm |
| Lubrication | Relubricatable |
| Material | Steel |
| Length Through Bore | 6.75 in |
| I.D. | 4 7/16 in |
| Bore Type | Round Bore, Inch Type |
| Overall Width | 6 3/4 in |
| Enclosure | Double Sealed |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Labyrinth Seals |
| Outer Ring Width | 2.974 in |
| Weight | 30.8 LB |
| EAN or UPC | 662327010300 |

