- Spherical Roller Bearing Insert
- 100 mm Inner Diameter
- 179.974 mm Outer Diameter
- Single Setscrew Collar Locking Device
| Locking Collar Width | 24.6 mm |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 4 in |
| Inner Ring Hub Diameter | 115.85 mm |
| Length Through Bore | 128.59 mm |
| O.D. | 179.974 mm |
| Overall Width | 69.85 mm |
| Locking Device | Single Setscrew Locking Collar |
| Housing Fillet Radius | 3.18 mm |
| I.D. | 100 mm |
| Collar O.D. | 142.9 mm |
| Bore Dia. [Min] | 1 in |
| Weight | 24.0 LB |
| EAN or UPC | 793699981667 |

