- Spherical Roller Bearing Insert
- 25 mm Inner Diameter
- 60.325 mm Outer Diameter
- Single Setscrew Collar Locking Device
| Inner Ring Hub Diameter | 33.2 mm |
| Length Through Bore | 65.09 mm |
| Bearing Type | Spherical Roller Bearing |
| I.D. | 25 mm |
| Bore Dia. [Min] | 1 in |
| Housing Fillet Radius | 1.17 mm |
| Locking Collar Width | 12.7 mm |
| Collar O.D. | 44.4 mm |
| Locking Device | Single Setscrew Locking Collar |
| O.D. | 60.325 mm |
| Bore Dia. [Max] | 4 in |
| Overall Width | 30.18 mm |
| Weight | 1.59 LB |
| EAN or UPC | 793699983647 |

