Skip to content Skip to navigation menu
Link-BeltB4M40L

B4M40L

B22400 Series Spherical Roller Bearing Insert
Item #104450837
  • Spherical Roller Bearing Insert
  • 40 mm Inner Diameter
  • 85 mm Outer Diameter
  • Single Setscrew Collar Locking Device
Link-BeltB4M40L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Insert
  • 40 mm Inner Diameter
  • 85 mm Outer Diameter
  • Single Setscrew Collar Locking Device
Bore Dia. [Min] 1 in
Bearing Type Spherical Roller Bearing
Length Through Bore 79.38 mm
Locking Collar Width 15.9 mm
Overall Width 40.08 mm
Housing Fillet Radius 1.57 mm
Bore Dia. [Max] 4 in
Collar O.D. 65.9 mm
Inner Ring Hub Diameter 51.48 mm
I.D. 40 mm
Locking Device Single Setscrew Locking Collar
O.D. 85 mm
Weight 3.55 LB
EAN or UPC 793699983876
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison