- Spherical Roller Bearing Insert
- 1 7/16 in Inner Diameter
- 2.834 in Outer Diameter
- Double Setscrew Collar Locking Device
| Length Through Bore | 3.5625 in |
| Inner Ring Hub Diameter | 1.745 in |
| Overall Width | 1.31 in |
| I.D. | 1 7/16 in |
| Locking Device | Double Setscrew Locking Collar |
| Bore Dia. [Min] | 1 7/16 in |
| Locking Collar Width | 5/8 in |
| Housing Fillet Radius | 0.06 in |
| O.D. | 2.834 in |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 5 in |
| Collar O.D. | 2 5/16 in |
| Weight | 3.0 LB |
| EAN or UPC | 793699981674 |

