- Spherical Roller Bearing Insert
- 1 7/16 in Inner Diameter
- 2.834 in Outer Diameter
- Adapter Mounted Locking Device
| Housing Fillet Radius | 0.06 in |
| Bore Dia. [Max] | 3 15/16 in |
| Inner Ring Hub Diameter | 1.745 in |
| Overall Width | 1.31 in |
| O.D. | 2.834 in |
| Bore Dia. [Min] | 1 7/16 in |
| Locking Device | Adapter Mounted |
| I.D. | 1 7/16 in |
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 2.71 in |
| Weight | 2.12 LB |
| EAN or UPC | 793699982466 |

