- Spherical Roller Bearing Insert
- 3.149 in Inner Diameter
- Direct Shaft Mounted Locking Device
| I.D. | 3.149 in |
| Series | 22200 |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 30.0000 mm |
| Bore Dia. [Max] | 240.0000 mm |
| Locking Device | Direct Shaft Mounted |
| Weight | 8.545 LB |
| EAN or UPC | 793699091519 |

