- C188 Cast Combination Chain, Narrow Series
- 2.609" Pitch
| Link Plates Thickness | 0.19 in |
| Chain Series | C188 |
| Chain Pitch | 2.609 in |
| Package Type | 10 Foot Box |
| Rated Working Load | 2400 lbs |
| Type | N/A |
| Pin Material | Steel |
| Pin Diameter | 1/2 in |
| Thickness | 0.88 in |
| Material | Cast Iron |
| Pin Overall Length | 2.69 in |
| Roller Width | N/A |
| Chain Construction | Cast Combination Chain, Narrow Series |
| Roller Dia. | N/A |
| Weight | 3.6 LB |

