- 2060 Chain
- One Extended Pin
- Connecting (Master) Link
- Carbon Steel Material
| No. of Strands Across | 1 |
| Part Type | D1 |
| Pin Diameter | 15/64 in |
| Chain Pitch | 1.5 in |
| Chain No. | 2060 |
| No. of Holes | N/A |
| Material | Carbon Steel |
| Pin Overall Length | 1.73 in |
| Chain Construction | N/A |
| Attachment | One Extended Pin |
| Type | Connecting (Master) Link |
| Weight | 0.15 LB |
| EAN or UPC | 662327017538 |

