Skip to content Skip to navigation menu
A2 Connecting (Master) Link

C2080H SN A2CONN

A2 Connecting (Master) Link
Item #103843638
  • 2080 Chain
  • Bent - One Side
  • 2 Holes
  • Connecting (Master) Link
  • Carbon Steel Material
A2 Connecting (Master) Link
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2080 Chain
  • Bent - One Side
  • 2 Holes
  • Connecting (Master) Link
  • Carbon Steel Material
No. of Holes 2
Hole Height from Center of Roller or Pin 1.09375 in
No. of Strands Across 1
Chain No. 2080
Part Type A2
Hole Dia. 0.265625 in
Chain Construction N/A
Type Connecting (Master) Link
Chain Pitch 2 in
Attachment Bent - One Side
Material Carbon Steel
Weight 0.05 LB
EAN or UPC 793699265538
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison