- 1 1/2" Shaft x 3 7/16" OD
- Spring Locking Collar
- Cast Iron Housing
- Labyrinth Seals
- Closed End Unit
features
- Cast iron housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
| Seal Type | Labyrinth Seals |
| Inch/Metric | Inch |
| Outside Dia. | 3.4375 in |
| Length Through Bore | 2.875 in |
| Special Features | Closed End Unit |
| Collar O.D. | 2 1/2 in |
| Shaft Dia. | 1.5 in |
| Overall Width | 2 29/32 in |
| Dynamic Load Rating | 17800 lbf |
| Size Code | B424 |
| Bearing Design | Non-Expansion |
| Locking Device | Spring Locking Collar |
| Type | Spherical Roller Bearing |
| RPM [Max] | 3600 rpm |
| Housing Width | 2 1/4 in |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 20900 lbf |
| Weight | 4.55 LB |
| EAN or UPC | 662327010690 |

