- 1 5/8" Shaft x 3 15/16" OD
- Spring Locking Collar
- Cast Iron Housing
- Contact Seals
features
- Cast iron housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
| Size Code | B428 |
| Outside Dia. | 3.937 in |
| RPM [Max] | 2350 rpm |
| Locking Device | Spring Locking Collar |
| Length Through Bore | 3.125 in |
| Inch/Metric | Inch |
| Type | Spherical Roller Bearing |
| Housing Width | 2 1/2 in |
| Static Load Rating [Max] | 28700 lbf |
| Bearing Design | Non-Expansion |
| Overall Width | 3 5/32 in |
| Dynamic Load Rating | 24700 lbf |
| Special Features | None |
| Collar O.D. | 2 3/4 in |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.625 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Weight | 6.21 LB |
| EAN or UPC | 662327725105 |

