- Spherical Roller Bearing Cartridge Unit
- 1 15/16in Shaft Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Shaft Dia. | 1.9375 in |
| Bore Dia. [Min] | 1 in |
| Housing Material | Cast Iron |
| Seal Type | No Seals |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Bore Dia. [Max] | 3 1/2 in |
| Type | Spherical Roller Bearing |
| Weight | 6.1 LB |
| EAN or UPC | 793699704358 |

