- 2 3/4" Shaft x 5 7/8" OD
- Spring Locking Collar
- Cast Iron Housing
- Contact Seals
features
- Cast iron housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Overall Width | 4 1/32 in |
| Dynamic Load Rating | 51100 lbf |
| Outside Dia. | 5.875 in |
| Bearing Design | Non-Expansion |
| Static Load Rating [Max] | 71500 lbf |
| RPM [Max] | 1500 rpm |
| Size Code | B448 |
| Locking Device | Spring Locking Collar |
| Special Features | None |
| Collar O.D. | 4 3/16 in |
| Shaft Dia. | 2.75 in |
| Lubrication | Relubricatable |
| Housing Width | 3 3/16 in |
| Length Through Bore | 4 in |
| Weight | 17.5 LB |
| EAN or UPC | 662327725136 |

