- Spherical Roller Bearing Cartridge Unit
- 40 mm Shaft Diameter
- 100 mm Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Length Through Bore | 79.38 mm |
| Type | Spherical Roller Bearing |
| RPM [Max] | 3100 rpm |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Locking Device | Single Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Lubricant Type | Exxon Ronex MP |
| Grease Fitting Size | 1/8 in NPT |
| Bore Dia. [Max] | 3 1/2 in |
| Bore Dia. [Min] | 1 in |
| Seal Type | Clearance Seals |
| Shaft Dia. | 40 mm |
| Outside Dia. | 100 mm |
| Collar O.D. | 65.9 mm |
| Cartridge Length | 61.91 mm |
| Weight | 6.75 LB |
| EAN or UPC | 662327967338 |

