- 1 5/8" Shaft
- 4.594" OD
- Steel Housing
- Expansion Type
- Contact Seals
| Inch/Metric | Inch |
| Bearing Design | Expansion |
| Locking Device | Spring Locking Collar |
| Outside Dia. | 4.594 in |
| Housing Width | 1 27/32 in |
| Lubrication | Relubricatable |
| Length Through Bore | 2.59375 in |
| Type | Ball Bearing |
| Shaft Dia. | 1.625 in |
| Seal Type | Contact Seals |
| Collar O.D. | 3 1/4 in |
| Special Features | Closed End Unit |
| Overall Width | 2 19/32 in |
| Housing Material | Steel |
| Weight | 6.75 LB |
| EAN or UPC | 662327234577 |

